Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M20, PTFE, 5 PK
- Mfr # WASBM20RPTFE
- Zoro # G116328095
product price:Â
$
60.39
/pk of 5, $12.08/ea
Key Features
Material
PTFE
Outside Diameter
50 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASBM20RPTFE
- Zoro #
- G116328095
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PTFE
- System of Measurement
- Metric
- Thickness Tolerance
- +/-0.50 mm
- Type
- Flat Washer
- Dimensional Standards
- ANSI B18.22M - M20
- Color
- White
- Washer Type
- Regular Rim
- Tensile Strength
- Not Rated
- Maximum Temperature
- 500 Degrees F
- RoHS Compliant
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Removable
- Removable
- REACH Compliant
- REACH Compliant
- FDA Approved
- Not FDA Approved
- Manufacturer Location
- Made in USA
- Minimum Temperature
- Not Rated
- Hardness
- Not Rated
- Made in North America
- Made in North America
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- For Screw Size
- M20
- Outside Diameter
- 50 mm
- Minimum Thickness
- 4 mm
- Maximum Thickness
- 4 mm
- Inside Diameter
- 21.8 mm
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards ANSI B18.22M - M20, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M20, Inside Diameter 21.8 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.