Zoro Homepage

Flat Washer, For Screw Size M20 , PTFE Not Applicable Finish, 5 PK

  • Mfr # WASBM20WPTFE

  • Zoro # G016328102


product price: $78.89
/pk 5, $15.78/ea
Free Shipping & Returns

Key Features

Inside Diameter
21.8 mm
Maximum Thickness
4.5 mm
Outside Diameter
66 mm
Material
PTFE
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASBM20WPTFE
Zoro #
G016328102
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
21.8 mm
Maximum Thickness
4.5 mm
Outside Diameter
66 mm
For Screw Size
M20
Minimum Thickness
4.5 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Material
PTFE
Color
White
Thickness Tolerance
+/-0.50 mm
System of Measurement
Metric
Item
Flat Washer
Dimensional Standards
ANSI B18.22M - M20
Type
Flat Washer
Washer Type
Large Outside Diameter
Removable
Removable
Hardness
Not Rated
Metal Detectable
Not Metal Detectable
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
REACH Compliant
REACH Compliant
Tensile Strength
Not Rated
Minimum Temperature
Not Rated
Maximum Temperature
500 Degrees F
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ANSI B18.22M - M20, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M20, Inside Diameter 21.8 mm, Outside Diameter 66 mm, Maximum Thickness 4.5 mm, System of Measurement Metric, Minimum Thickness 4.5 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.