Zoro Homepage

Flat Washer, For Screw Size M20 , Stainless Steel Plain Finish, 5 PK

  • Mfr # M55530.200.0001

  • Zoro # G2893506


product price: $7.49
/pk 5, $1.50/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55530.200.0001
Zoro #
G2893506
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
22 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 9021
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Pack Size
Small Pack
Material Grade/Class
316
Dimensional Standards
DIN 9021
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Washer Type
Large Outside Diameter
Material Quality Standards
A4

Description

Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M20, Inside Diameter 22.52 mm, Outside Diameter 60 mm, Maximum Thickness 4.6 mm, System of Measurement Metric, Minimum Thickness 3.4 mm, Material Quality Standards A4, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.