Zoro Homepage

Flat Washer, For Screw Size M20 , Stainless Steel Plain Finish

  • Mfr # Z92M20-174

  • Zoro # G916296334


product price: $39.29
/ea

Key Features

Inside Diameter
22 mm
Finish
Plain
Maximum Thickness
6 19/32 in
Dimensional Standards
RoHS Compliant
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z92M20-174
Zoro #
G916296334
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
22 mm
Maximum Thickness
6 19/32 in
For Screw Size
M20
Minimum Thickness
6 mm
Outside Diameter
45 mm

Details

Item
Flat Washer
Finish
Plain
Dimensional Standards
RoHS Compliant
Type
Flat Washer
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
630
Washer Type
Extra Thick
Tensile Strength
160,000 psi
Resistance Properties
Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
36 HRC
Material Quality Standards
ASTM A564 Type 630
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 630, Finish Plain, For Screw Size M20, Inside Diameter 22 mm, Outside Diameter 45 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 160,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.