Flat Washer, For Screw Size M20 , Steel Black Oxide Finish, 5 PK

  • Mfr # ZWSH-652

  • Zoro # G716327658


product price: $8.79
/pk 5, $1.76/ea
Sold in multiples of 2 for $17.58

Key Features

Color
Black
Dimensional Standards
DIN 125
System of Measurement
Inch/Metric
Material Grade/Class
Grade 2
Maximum Thickness
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-652
Zoro #
G716327658
UPC #
00197666201671
Country of Origin
China

Dimensions

For Screw Size
M20
Maximum Thickness
3.3 mm
Outside Diameter
37 mm
Minimum Thickness
2.7 mm
Inside Diameter
21 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Color
Black
Item
Flat Washer
Dimensional Standards
DIN 125
System of Measurement
Inch/Metric
Material Grade/Class
Grade 2
Thickness Tolerance
+/-0.016 in
Type
Flat Washer
Finish
Black Oxide
Material
Steel
Metal Detectable
Not Metal Detectable
Hardness
40 HRC
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Tensile Strength
60,000 psi
Material Quality Standards
DIN 125
FDA Approved
Not FDA Approved
Removable
Removable
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Maximum Temperature
350 Degrees F
RoHS Compliant
RoHS Compliant

Description

Flat Washer, Dimensional Standards DIN 125, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3.3 mm, System of Measurement Inch/Metric, Minimum Thickness 2.7 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.