Zoro Homepage

Flat Washer, For Screw Size M20 , Steel Black Oxide Finish

  • Mfr # Z8861

  • Zoro # G016295855


product price: $22.69
/ea

Key Features

Color
Black
Material Grade/Class
Case Hardened
System of Measurement
Metric
Type
Flat Washer
Minimum Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8861
Zoro #
G016295855
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
Outside Diameter
38 mm
For Screw Size
M20
Inside Diameter
22 mm
Maximum Thickness
6 19/32 in

Details

Color
Black
Material Grade/Class
Case Hardened
Item
Flat Washer
System of Measurement
Metric
Type
Flat Washer
Finish
Black Oxide
Material
Steel
Washer Type
Extra Thick
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M20, Inside Diameter 22 mm, Outside Diameter 38 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.