Flat Washer, For Screw Size M20 , Steel Zinc-Flake Finish, 5 PK

  • Mfr # ZWSH-660

  • Zoro # G816327701


product price:  $12.89
/pk 5, $2.58/ea

Key Features

Material
Steel
Type
Flat Washer
Color
Silver
Outside Diameter
37 mm
System of Measurement
Inch/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-660
Zoro #
G816327701
UPC #
00197666201756
Country of Origin
China

Dimensions

Outside Diameter
37 mm
For Screw Size
M20
Maximum Thickness
3.3 mm
Inside Diameter
21 mm
Minimum Thickness
2.7 mm
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Item
Flat Washer
Material
Steel
Type
Flat Washer
Color
Silver
System of Measurement
Inch/Metric
Finish
Zinc-Flake
Material Grade/Class
Grade 5
Thickness Tolerance
+/-0.016 in
Dimensional Standards
DIN 125, ISO 7089
Maximum Temperature
Not Rated
Made in North America
Not Made in North America
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Removable
Removable
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
DIN 125, ISO 7089
Pack Size
Small Pack
Minimum Temperature
Not Rated
Hardness
91 HRB
REACH Compliant
REACH Compliant
Tensile Strength
110,000 psi
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3.3 mm, System of Measurement Inch/Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.