Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 140 PK

  • Mfr # L38210.200.0001

  • Zoro # G5653956


product price:  $104.99
/pk 140, $0.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M20
Outside Diameter
60 mm
Minimum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L38210.200.0001
Zoro #
G5653956
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
22 mm
Inside Diameter Tolerance
0.866-0.887
Outside Diameter Tolerance
2.287-2.362

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 9021
System of Measurement
Metric
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Thickness Tolerance
0.134-0.181
Type
Flat Washer
Rockwell Hardness
140HV
Dimensional Standards
DIN 9021
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Pack Size
Bulk Pack
Made in North America
Not Made in North America
Material Grade/Class
Grade 2
Maximum Temperature
350 Degrees C
Removable
Removable
Hardness
140 HV

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Finish Zinc-Plated, For Screw Size M20, Inside Diameter 22 mm, Outside Diameter 60 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Inside Diameter Tolerance 0.866-0.887, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.