Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M22 , Steel Hot Dipped Galvanized Finish, 200 PK

  • Mfr # M04237.220.0001

  • Zoro # G0307310


product price: $178.99
/pk 200, $0.89/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
39 mm
Minimum Thickness
4 in
Maximum Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04237.220.0001
Zoro #
G0307310
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M22
Outside Diameter
39 mm
Minimum Thickness
4 in
Maximum Thickness
4 in
Inside Diameter
23 mm

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
EN 14399-6
System of Measurement
Metric
Type
High-Strength
Material Grade/Class
Grade 2
Pack Size
Small Pack
Dimensional Standards
EN 14399-6
Hardness
300 HV

Description

Structural Washer, High-Strength, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size M22, Head Dia. 4mm, Tensile Strength (PSI) 1000 N/mm2, Meets/Exceeds EN 14399-6, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.