Flat Washer, For Screw Size M22 , Steel Zinc Plated Finish, 10 PK

  • Mfr # M38210.220.0001

  • Zoro # G5576444


product price:  $7.69
/pk 10, $0.77/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
59 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38210.220.0001
Zoro #
G5576444
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M22
Outside Diameter
59 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
23 mm
Inside Diameter Tolerance
0.945-0.965
Outside Diameter Tolerance
2.524-2.598

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 9021
System of Measurement
Metric
Rockwell Hardness
140HV
Type
Oversized Flat Washer
Color
Silver
Thickness Tolerance
0.134-0.181
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Removable
Removable
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Material Quality Standards
Not Rated
Dimensional Standards
DIN 9021
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M22, Inside Diameter 23 mm, Outside Diameter 59 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Silver, Inside Diameter Tolerance 0.945-0.965, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.