Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M24 , 18-8 Stainless Steel Plain Finish, 250 PK

  • Mfr # M24D125A188

  • Zoro # G8538329


product price: $359.99
/pk 250, $1.44/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M24
Minimum Thickness
4 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24D125A188
Zoro #
G8538329
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M24
Minimum Thickness
4 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140 min
Thickness Tolerance
+/- .3
Material Grade/Class
Grade 2

Description

Washer Assortments,M24 D125A FLA,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.