Flat Washer, For Screw Size M24 , PTFE Not Applicable Finish, 2 PK
Mfr # WASBM24WPTFE
Zoro # G416327941
product price: $37.19
/pk 2, $18.60/eaKey Features
Dimensional Standards
ANSI B18.22M - M24
Thickness Tolerance
+/-0.50 mm
System of Measurement
Metric
Material
PTFE
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASBM24WPTFE
Zoro #
G416327941
UPC #
-
Country of Origin
United States
Dimensions
Maximum Thickness
5 mm
Minimum Thickness
5 mm
For Screw Size
M24
Outside Diameter
72 mm
Inside Diameter
25.6 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards ANSI B18.22M - M24, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M24, Inside Diameter 25.6 mm, Outside Diameter 72 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.