Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish, 305 PK L55420.240.0001

Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish, 305 PK (Discontinued)

  • Mfr # L55420.240.0001
  • Zoro # G5643690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L55420.240.0001
Zoro #
G5643690
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
44 mm
Minimum Thickness
3.7 mm
Maximum Thickness
4.3 mm
Inside Diameter
25 mm
Outside Diameter Tolerance
-0.62 mm ;
Inside Diameter Tolerance
+0.33 mm ;

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Flat Washer
Thickness Tolerance
+/-0.30 mm
Material Grade/Class
316
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Resistance Properties
Corrosion-Resistant
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Dimensional Standards
DIN 125-1A
Removable
Removable
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
REACH Compliant
REACH Compliant

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 44 mm, Maximum Thickness 4.3 mm, System of Measurement Metric, Minimum Thickness 3.7 mm, Color Silver, Inside Diameter Tolerance +0.33 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.