Zoro Homepage

Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish

  • Mfr # Z8825SS

  • Zoro # G616296122


product price: $11.19
/ea

Key Features

Type
Flat Washer
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Outside Diameter
76 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8825SS
Zoro #
G616296122
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
76 mm
For Screw Size
M24
Inside Diameter
26 mm
Minimum Thickness
6 mm
Maximum Thickness
6 19/32 in

Details

Type
Flat Washer
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Item
Flat Washer
System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Tensile Strength
90,000 psi
Washer Type
Extra Thick
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M24, Inside Diameter 26 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.