Zoro Homepage

Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish

  • Mfr # Z8826-316

  • Zoro # G816296069


product price: $22.95
/ea

Key Features

Maximum Thickness
9.5 mm
Inside Diameter
26 mm
Type
Flat Washer
System of Measurement
Metric
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8826-316
Zoro #
G816296069
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
9.5 mm
For Screw Size
M24
Inside Diameter
26 mm
Outside Diameter
76 mm

Details

Type
Flat Washer
System of Measurement
Metric
Material Grade/Class
316
Dimensional Standards
RoHS Compliant
Finish
Plain
Item
Flat Washer
Material
Stainless Steel
Material Quality Standards
ASTM A276
Hardness
83 HRB
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Tensile Strength
75,000 psi
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M24, Inside Diameter 26 mm, Outside Diameter 76 mm, Maximum Thickness 9.5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.