Zoro Homepage

Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish

  • Mfr # Z8826SS

  • Zoro # G616296030


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material Grade/Class
18-8
System of Measurement
Metric
Outside Diameter
76 mm
Inside Diameter
26 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8826SS
Zoro #
G616296030
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
76 mm
Inside Diameter
26 mm
For Screw Size
M24
Maximum Thickness
9.5 mm

Details

Material Grade/Class
18-8
System of Measurement
Metric
Finish
Plain
Dimensional Standards
RoHS Compliant
Type
Flat Washer
Material
Stainless Steel
Item
Flat Washer
Hardness
83 HRB
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M24, Inside Diameter 26 mm, Outside Diameter 76 mm, Maximum Thickness 9.5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.