Zoro Homepage

Flat Washer, For Screw Size M24 , Steel Black Oxide Finish

  • Mfr # Z8825

  • Zoro # G216296126


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Material Grade/Class
Case Hardened
Minimum Thickness
6 mm
Finish
Black Oxide
System of Measurement
Metric
Inside Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8825
Zoro #
G216296126
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
For Screw Size
M24
Inside Diameter
26 mm
Outside Diameter
76 mm
Maximum Thickness
6 19/32 in

Details

Material Grade/Class
Case Hardened
Finish
Black Oxide
System of Measurement
Metric
Material
Steel
Item
Flat Washer
Color
Black
Type
Flat Washer
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M24, Inside Diameter 26 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.