Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 50 PK

  • Mfr # M38430.240.0001

  • Zoro # G0300058


product price:  $54.59
/pk 50, $1.09/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
50 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38430.240.0001
Zoro #
G0300058
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
50 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
25 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 7349
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Oversized Flat Washer
Material Grade/Class
Case Hardened
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7349
Washer Type
Extra Thick

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 50 mm, Maximum Thickness 10 mm, System of Measurement Metric, Minimum Thickness 10 mm, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.