Flat Washer, For Screw Size M24 , Steel Zinc Yellow Finish, 10 PK

  • Mfr # M38211.240.0001

  • Zoro # G2893530


product price:  $10.59
/pk 10, $1.06/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
M24
Outside Diameter
72 mm
Minimum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38211.240.0001
Zoro #
G2893530
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
72 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
26 mm
Outside Diameter Tolerance
2.76-2.835
Inside Diameter Tolerance
1.024-1.057

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 9021
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Yellow
Rockwell Hardness
140HV
Type
Oversized Flat Washer
Thickness Tolerance
0.157-0.236
Material Grade/Class
Case Hardened
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Dimensional Standards
DIN 9021
Removable
Removable
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
Material Quality Standards
Not Rated
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size M24, Inside Diameter 26.84 mm, Outside Diameter 72 mm, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Yellow, Inside Diameter Tolerance 1.024-1.057, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.