
Flat Washer, For Screw Size M2.5 , 18-8 Stainless Steel Plain Finish, 10000 PK
Mfr # M2.5D125A188
Zoro # G9082597
product price: $377.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.5 mm
Standards
DIN 125
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.5D125A188
Zoro #
G9082597
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M2.5
Minimum Thickness
0.5 mm
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140 min
Thickness Tolerance
+/- .05
Material Grade/Class
Grade 2
Description
M2.5X6.0 Din 125 A Metric Flat Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.