Zoro Homepage

Flat Washer, For Screw Size M2.5 , PTFE Not Applicable Finish, 25 PK

  • Mfr # WASBM2.5RPTFE

  • Zoro # G816327794


product price: $84.99
/pk 25, $3.40/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.8 mm
System of Measurement
Metric
Minimum Thickness
0.8 mm
Dimensional Standards
ANSI B18.22M - M2.5
Thickness Tolerance
+/-0.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASBM2.5RPTFE
Zoro #
G816327794
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
0.8 mm
Outside Diameter
8 mm
Minimum Thickness
0.8 mm
For Screw Size
M2.5
Inside Diameter
3 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Metric
Dimensional Standards
ANSI B18.22M - M2.5
Thickness Tolerance
+/-0.20 mm
Type
Flat Washer
Color
White
Item
Flat Washer
Material
PTFE
Washer Type
Regular Rim
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
Removable
Removable
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
Maximum Temperature
500 Degrees F
Tensile Strength
Not Rated
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ANSI B18.22M - M2.5, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M2.5, Inside Diameter 3 mm, Outside Diameter 8 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.