Flat Washer, For Screw Size M2.5 , PVC Not Applicable Finish, 10 PK
Mfr # WASBM2.5RPVC
Zoro # G716327740
product price: $38.19
/pk 10, $3.82/eaKey Features
Type
Flat Washer
Minimum Thickness
0.8 mm
Dimensional Standards
Acid Resistant Washer
Thickness Tolerance
+/-0.10 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASBM2.5RPVC
Zoro #
G716327740
UPC #
-
Country of Origin
United States
Dimensions
Minimum Thickness
0.8 mm
Inside Diameter
3 mm
Maximum Thickness
0.8 mm
For Screw Size
M2.5
Outside Diameter
7.6 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M2.5, Inside Diameter 3 mm, Outside Diameter 7.6 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.