Zoro Homepage

Flat Washer, For Screw Size M2.6 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M55420.026.0001

  • Zoro # G2851180


product price: $1.59
/pk 50, $0.03/ea
Sold in multiples of 7 for $11.13

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55420.026.0001
Zoro #
G2851180
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M2.6
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
Inside Diameter
2.8 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Rockwell Hardness
Not Rated
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Material Grade/Class
316
Pack Size
Small Pack
Hardness
Not Rated
Material Quality Standards
A4

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M2.6, Inside Diameter 2.94 mm, Outside Diameter 7 mm, Maximum Thickness 0.55 mm, System of Measurement Metric, Minimum Thickness 0.45 mm, Material Quality Standards A4, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.