Flat Washer, For Screw Size M2.6 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38250.026.0001

  • Zoro # G2646869


product price:  $4.59
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
5 1/2 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38250.026.0001
Zoro #
G2646869
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M2.6
Outside Diameter
5 1/2 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
Inside Diameter
2.7 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 433
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Undersized Flat Washer
Material Grade/Class
Case Hardened
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 433
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Quality Standards
140-250 HV2
Washer Type
Small OD

Description

Small O.D. Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M2.6, Inside Diameter 2.7 mm, Outside Diameter 5.5 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Material Quality Standards 140-250 HV2, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.