Flat Washer, For Screw Size M3 , 18-8 Stainless Steel Black Oxide Finish, 10000 PK

  • Mfr # M3D125A188B

  • Zoro # G9081434


product price:  $182.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
For Screw Size
M3
Minimum Thickness
0.5 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3D125A188B
Zoro #
G9081434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M3
Minimum Thickness
0.5 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 125
System of Measurement
Metric
Thickness Tolerance
+/- .05
Rockwell Hardness
HV 140 min
Material Grade/Class
Grade 2

Description

Washer Assortments,M3 DIN125A,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.