Zoro Homepage

Flat Washer, For Screw Size M3 , PTFE Not Applicable Finish, 10 PK

  • Mfr # WASBM3WPTFE

  • Zoro # G516327650


product price: $50.49
/pk 10, $5.05/ea

Key Features

Outside Diameter
12 mm
System of Measurement
Metric
Maximum Thickness
1.2 mm
Type
Flat Washer
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASBM3WPTFE
Zoro #
G516327650
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
12 mm
Maximum Thickness
1.2 mm
For Screw Size
M3
Inside Diameter
3.5 mm
Minimum Thickness
1.2 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Metric
Type
Flat Washer
Color
White
Item
Flat Washer
Dimensional Standards
ANSI B18.22M - M3
Thickness Tolerance
+/-0.20 mm
Material
PTFE
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved
Hardness
Not Rated
REACH Compliant
REACH Compliant
Removable
Removable
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Maximum Temperature
500 Degrees F
RoHS Compliant
RoHS Compliant
Tensile Strength
Not Rated
Manufacturer Location
Made in USA
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ANSI B18.22M - M3, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M3, Inside Diameter 3.5 mm, Outside Diameter 12 mm, Maximum Thickness 1.2 mm, System of Measurement Metric, Minimum Thickness 1.2 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.