Flat Washer, For Screw Size M3 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-640

  • Zoro # G216328131


product price:  $4.29
/pk 100, $0.04/ea

Key Features

Dimensional Standards
DIN 125, ISO 7089
Inside Diameter
3.2 mm
Thickness Tolerance
Not Rated
Material Grade/Class
18-8
Outside Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-640
Zoro #
G216328131
UPC #
00197666201558
Country of Origin
China

Dimensions

Inside Diameter
3.2 mm
Outside Diameter
7 mm
For Screw Size
M3
Minimum Thickness
0.4 mm
Maximum Thickness
0.6 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Dimensional Standards
DIN 125, ISO 7089
Thickness Tolerance
Not Rated
Material Grade/Class
18-8
Material
Stainless Steel
Color
Black
System of Measurement
Inch/Metric
Type
Flat Washer
Item
Flat Washer
Finish
Black Oxide
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Hardness
140 HV, 75 HRB
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Material Quality Standards
DIN 125, SAE J405
Pack Size
Small Pack
Tensile Strength
80,000 psi
Manufacturer Location
Globally Sourced

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.6 mm, System of Measurement Inch/Metric, Minimum Thickness 0.4 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, SAE J405, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.