Zoro Homepage

Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M51530.030.0001

  • Zoro # G6193476


product price: $1.39
/pk 50, $0.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Maximum Thickness
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51530.030.0001
Zoro #
G6193476
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Maximum Thickness
0.8 mm
Inside Diameter
3.20 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 9021
System of Measurement
Metric
Type
Oversized Flat Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
DIN 9021
Material Quality Standards
DIN 267-11
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Finish Plain, For Screw Size M3, Inside Diameter 3.38 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Metric, Minimum Thickness 0.7 mm, Material Quality Standards DIN 267-11, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.