Flat Washer, For Screw Size M3 , Titanium Plain Finish
Mfr # 0042070
Zoro # G016296524
product price: $4.25
/eaSold in multiples of 3 for $12.75
Key Features
Material Grade/Class
Grade 2
Thickness Tolerance
+0/-0.36 mm
Dimensional Standards
DIN 125
System of Measurement
Metric
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0042070
Zoro #
G016296524
UPC #
708498480075
Country of Origin
United States
Dimensions
Inside Diameter
3.2 mm
Maximum Thickness
0.5 mm
Minimum Thickness
0.5 mm
For Screw Size
M3
Outside Diameter
7 mm
Details
Material Grade/Class
Grade 2
Item
Flat Washer
Thickness Tolerance
+0/-0.36 mm
Dimensional Standards
DIN 125
System of Measurement
Metric
Finish
Plain
Material
Titanium
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.