Flat Washer, For Screw Size M3 , Titanium Plain Finish
Mfr # 0042071
Zoro # G816296533
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Maximum Thickness
0.5 mm
System of Measurement
Metric
Inside Diameter
3.2 mm
Thickness Tolerance
+0/-0.36 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0042071
Zoro #
G816296533
UPC #
708498479161
Country of Origin
United States
Dimensions
Maximum Thickness
0.5 mm
Inside Diameter
3.2 mm
Outside Diameter
7 mm
For Screw Size
M3
Minimum Thickness
0.5 mm
Details
System of Measurement
Metric
Thickness Tolerance
+0/-0.36 mm
Finish
Plain
Type
Flat Washer
Item
Flat Washer
Material
Titanium
Material Grade/Class
Grade 5
Dimensional Standards
DIN 125
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
Description
Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.