Flat Washer, For Screw Size M3 , Titanium Plain Finish
Mfr # 0075654
Zoro # G916296525
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Dimensional Standards
DIN 433
Inside Diameter
3.2 mm
Thickness Tolerance
+0/-0.30 mm
Finish
Plain
Type
Flat Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0075654
Zoro #
G916296525
UPC #
708498481355
Country of Origin
United States
Dimensions
Inside Diameter
3.2 mm
Outside Diameter
6 mm
For Screw Size
M3
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
Details
Dimensional Standards
DIN 433
Thickness Tolerance
+0/-0.30 mm
Finish
Plain
Type
Flat Washer
Material
Titanium
Material Grade/Class
Grade 2
Item
Flat Washer
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
Description
Flat Washer, Dimensional Standards DIN 433, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.