Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M30 , Fiber Not Applicable Finish, 5 PK

  • Mfr # Z8652

  • Zoro # G316328109


product price: $96.69
/pk 5, $19.34/ea
Free Shipping & Returns

Key Features

Inside Diameter
31 mm
Color
Red
Minimum Thickness
4 mm
Type
Flat Washer
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8652
Zoro #
G316328109
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
31 mm
Minimum Thickness
4 mm
For Screw Size
M30
Maximum Thickness
4 mm
Outside Diameter
56 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Color
Red
Item
Flat Washer
Type
Flat Washer
System of Measurement
Metric
Material
Fiber
Thickness Tolerance
+/-0.3 mm
Dimensional Standards
DIN 125, ISO 7089
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Tensile Strength
Not Rated
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Removable
Removable
Maximum Temperature
230 Degrees F
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 56 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.