Flat Washer, For Screw Size M30 , Stainless Steel Black Oxide Finish
- Mfr # Z8830-SS-BX
- Zoro # G516296109
product price:Â
$
15.89
/ea
Key Features
Material
Stainless Steel
Finish
Black Oxide
For Screw Size
M30
Outside Diameter
44 mm
Maximum Thickness
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8830-SS-BX
- Zoro #
- G516296109
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Black Oxide
- System of Measurement
- Metric
- Dimensional Standards
- RoHS Compliant
- Material Grade/Class
- 18-8
- Color
- Black
- Type
- Flat Washer
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Hardness
- 83 HRB
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Washer Type
- Extra Thick
- Made in North America
- Made in North America
- Pack Size
- Bulk Pack
- REACH Compliant
- REACH Compliant
- RoHS Compliant
- RoHS Compliant
- Shell Material
- Stainless Steel
- Wire Color
- Black
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M30
- Outside Diameter
- 44 mm
- Maximum Thickness
- 4 mm
- Inside Diameter
- 31 mm
- Inside Diameter Tolerance
- +/-0.127 mm
- Outside Diameter Tolerance
- +/-0.38 mm
- Minimum Thickness
- 6 mm
Description
Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 44 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Inside Diameter Tolerance +/-0.127 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.