Zoro Homepage

Flat Washer, For Screw Size M30 , Stainless Steel Black Oxide Finish

  • Mfr # Z8872SS-BX

  • Zoro # G516295843


product price: $31.19
/ea

Key Features

Outside Diameter
76 mm
Color
Black
Maximum Thickness
9.5 mm
Finish
Black Oxide
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8872SS-BX
Zoro #
G516295843
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
76 mm
Maximum Thickness
9.5 mm
For Screw Size
M30
Inside Diameter
32 mm

Details

Color
Black
Finish
Black Oxide
Type
Flat Washer
Item
Flat Washer
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
System of Measurement
Metric
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M30, Inside Diameter 32 mm, Outside Diameter 76 mm, Maximum Thickness 9.5 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.