Zoro Homepage

Flat Washer, For Screw Size M30 , Stainless Steel Plain Finish

  • Mfr # Z8872-316

  • Zoro # G016295879


product price: $81.65
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Flat Washer
Material Grade/Class
316
Maximum Thickness
9.5 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8872-316
Zoro #
G016295879
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
9.5 mm
Outside Diameter
76 mm
Inside Diameter
32 mm
For Screw Size
M30

Details

System of Measurement
Metric
Type
Flat Washer
Item
Flat Washer
Material Grade/Class
316
Finish
Plain
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Washer Type
Extra Thick
Hardness
83 HRB
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M30, Inside Diameter 32 mm, Outside Diameter 76 mm, Maximum Thickness 9.5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.