Flat Washer, For Screw Size M30 , Steel Black Oxide Finish, 185 PK
- Mfr # L38100.300.0001
- Zoro # G5654559
product price:Â
$
113.99
/pk of 185, $0.62/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
For Screw Size
M30
Outside Diameter
56 mm
Minimum Thickness
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L38100.300.0001
- Zoro #
- G5654559
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- M30
- Outside Diameter
- 56 mm
- Minimum Thickness
- 4 mm
- Maximum Thickness
- 4 mm
- Inside Diameter
- 31 mm
- Outside Diameter Tolerance
- 2.176-2.205
- Inside Diameter Tolerance
- 1.22-1.236
- Thickness
- 4 mm
- Washer Outside Dia.
- 56 mm
- Inside Dia.
- 31.00mm
- Fits Bolt Sizes
- M30
Description
Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Finish Black Oxide, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 56 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Clear, Inside Diameter Tolerance 1.22-1.236, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.