Zoro Homepage

Flat Washer, For Screw Size M30 , Steel Black Oxide Finish

  • Mfr # Z8871

  • Zoro # G416295950


product price: $41.19
/ea

Key Features

System of Measurement
Metric
Inside Diameter
32 mm
Minimum Thickness
6 mm
Material Grade/Class
Case Hardened
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8871
Zoro #
G416295950
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
32 mm
Minimum Thickness
6 mm
Maximum Thickness
6 19/32 in
For Screw Size
M30
Outside Diameter
76 mm

Details

System of Measurement
Metric
Material Grade/Class
Case Hardened
Color
Black
Material
Steel
Type
Flat Washer
Item
Flat Washer
Finish
Black Oxide
Washer Type
Extra Thick
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M30, Inside Diameter 32 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.