Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish, 25 PK

  • Mfr # M38430.300.0001

  • Zoro # G0300030


product price:  $126.99
/pk 25, $5.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
68 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38430.300.0001
Zoro #
G0300030
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M30
Outside Diameter
68 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
31 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 7349
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Maximum Temperature
302 Degrees F
Material Grade/Class
Case Hardened
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 7349
Material Quality Standards
100-200 HV10
Washer Type
Extra Thick

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 68 mm, Maximum Thickness 10 mm, System of Measurement Metric, Minimum Thickness 10 mm, Material Quality Standards 100-200 HV10, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.