Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M36 , Stainless Steel Black Oxide Finish
- Mfr # Z8876SS-BX
- Zoro # G816295888
product price:Â
$
34.35
/ea
Key Features
Material
Stainless Steel
Finish
Black Oxide
For Screw Size
M36
Outside Diameter
50 mm
Minimum Thickness
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8876SS-BX
- Zoro #
- G816295888
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Black Oxide
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Type
- Flat Washer
- Color
- Black
- Dimensional Standards
- RoHS Compliant
- Made in North America
- Made in North America
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Hardness
- 83 HRB
- Material Quality Standards
- ASTM A582
- Washer Type
- Extra Thick
- Tensile Strength
- 90,000 psi
- Pack Size
- Bulk Pack
- REACH Compliant
- REACH Compliant
- RoHS Compliant
- RoHS Compliant
- Shell Material
- Stainless Steel
- Wire Color
- Black
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M36
- Outside Diameter
- 50 mm
- Minimum Thickness
- 7 mm
- Maximum Thickness
- 7.9 in
- Inside Diameter
- 37 mm
- Outside Diameter Tolerance
- +/-0.38 mm
- Inside Diameter Tolerance
- +/-0.127 mm
Description
Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M36, Inside Diameter 37 mm, Outside Diameter 50 mm, Maximum Thickness 7.9 in, System of Measurement Metric, Minimum Thickness 7 mm, Color Black, Inside Diameter Tolerance +/-0.127 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.