Zoro Homepage

Flat Washer, For Screw Size M36 , Stainless Steel Black Oxide Finish

  • Mfr # Z8878SS-BX

  • Zoro # G316295876


product price: $46.39
/ea

Key Features

Outside Diameter
76 mm
Material Grade/Class
18-8
Material
Stainless Steel
Type
Flat Washer
Inside Diameter
38.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8878SS-BX
Zoro #
G316295876
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
76 mm
For Screw Size
M36
Inside Diameter
38.5 mm
Maximum Thickness
9.5 mm

Details

Material Grade/Class
18-8
Material
Stainless Steel
Type
Flat Washer
Dimensional Standards
RoHS Compliant
Color
Black
Finish
Black Oxide
System of Measurement
Metric
Item
Flat Washer
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Made in North America
Made in North America
Washer Type
Extra Thick
Material Quality Standards
ASTM A582

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M36, Inside Diameter 38.5 mm, Outside Diameter 76 mm, Maximum Thickness 9.5 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.