Zoro Homepage

Flat Washer, For Screw Size M36 , Stainless Steel Plain Finish

  • Mfr # Z8877-316

  • Zoro # G816295956


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
System of Measurement
Metric
Type
Flat Washer
Maximum Thickness
6 19/32 in
Inside Diameter
38.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8877-316
Zoro #
G816295956
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
76 mm
For Screw Size
M36
Maximum Thickness
6 19/32 in
Inside Diameter
38.5 mm
Minimum Thickness
6 mm

Details

Material
Stainless Steel
System of Measurement
Metric
Type
Flat Washer
Item
Flat Washer
Dimensional Standards
RoHS Compliant
Finish
Plain
Material Grade/Class
316
Tensile Strength
75,000 psi
Washer Type
Extra Thick
Hardness
83 HRB
Material Quality Standards
ASTM A276
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M36, Inside Diameter 38.5 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.