Zoro Homepage

Flat Washer, For Screw Size M36 , Steel Black Oxide Finish

  • Mfr # Z8877

  • Zoro # G016295930


product price: $61.29
/ea

Key Features

Color
Black
Finish
Black Oxide
Minimum Thickness
6 mm
System of Measurement
Metric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8877
Zoro #
G016295930
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
For Screw Size
M36
Outside Diameter
76 mm
Maximum Thickness
6 19/32 in
Inside Diameter
38.5 mm

Details

Color
Black
Finish
Black Oxide
System of Measurement
Metric
Material
Steel
Item
Flat Washer
Type
Flat Washer
Material Grade/Class
Case Hardened
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M36, Inside Diameter 38.5 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.