Zoro Homepage

Flat Washer, For Screw Size M39 , Stainless Steel Plain Finish, 2 PK

  • Mfr # M51420.390.0001

  • Zoro # G2851296


product price: $4.89
/pk 2, $2.45/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M39
Outside Diameter
72 mm
Minimum Thickness
5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51420.390.0001
Zoro #
G2851296
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M39
Outside Diameter
72 mm
Minimum Thickness
5.4 mm
Maximum Thickness
6.6 mm
Inside Diameter
40 mm
Outside Diameter Tolerance
-1.20 mm ;
Inside Diameter Tolerance
+0.62 mm ;

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Rockwell Hardness
Not Rated
Color
Silver
Thickness Tolerance
+/-0.60 mm
Type
Flat Washer
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Removable
Removable
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Dimensional Standards
DIN 125-1A
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees F

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M39, Inside Diameter 40.62 mm, Outside Diameter 72 mm, Maximum Thickness 6.6 mm, System of Measurement Metric, Minimum Thickness 5.4 mm, Color Silver, Inside Diameter Tolerance +0.62 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.