Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Plain Finish, 10000 PK
- Mfr # M4D125A188
- Zoro # G9082913
product price:Â
$
203.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M4
Minimum Thickness
0.8 mm
Standards
DIN 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4D125A188
- Zoro #
- G9082913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- DIN 125
- System of Measurement
- Metric
- Thickness Tolerance
- +/- .1
- Rockwell Hardness
- HV 140 min
- Material Grade/Class
- Grade 2
Dimensions
- For Screw Size
- M4
- Minimum Thickness
- 0.8 mm
Description
M4X9.0 Din 125 A Metric Flat Washer 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.