Flat Washer, For Screw Size M4 , Fiber Not Applicable Finish, 10 PK

  • Mfr # Z8644

  • Zoro # G216328049


product price: $59.29
/pk 10, $5.93/ea

Key Features

Outside Diameter
9 mm
Type
Flat Washer
Maximum Thickness
0.8 mm
Material
Fiber
For Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8644
Zoro #
G216328049
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9 mm
Maximum Thickness
0.8 mm
For Screw Size
M4
Inside Diameter
4.3 mm
Minimum Thickness
0.8 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Type
Flat Washer
Material
Fiber
Dimensional Standards
DIN 125, ISO 7089
Thickness Tolerance
+/-0.10 mm
System of Measurement
Metric
Color
Red
Item
Flat Washer
Metal Detectable
Not Metal Detectable
REACH Compliant
REACH Compliant
Tensile Strength
Not Rated
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Hardness
Not Rated
Removable
Removable
Maximum Temperature
230 Degrees F
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.