Flat Washer, For Screw Size M4 , Fiberglass Not Applicable Finish, 25 PK

  • Mfr # Z8365

  • Zoro # G416328030


product price: $60.59
/pk 25, $2.42/ea

Key Features

Maximum Thickness
0.8 mm
For Screw Size
M4
Outside Diameter
9 mm
System of Measurement
Metric
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8365
Zoro #
G416328030
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
0.8 mm
For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Inside Diameter
4.3 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Metric
Material
Fiberglass
Item
Flat Washer
Thickness Tolerance
+/-0.05 mm
Type
Flat Washer
Color
Green/Tan
Dimensional Standards
DIN 125, ISO 7089
Maximum Temperature
280 Degrees F
RoHS Compliant
RoHS Compliant
Resistance Properties
Chemical-Resistant
Removable
Removable
Tensile Strength
Not Rated
Hardness
Not Rated
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
REACH Compliant
REACH Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Green/Tan, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 280 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.