Zoro Homepage

Flat Washer, For Screw Size M4 , PTFE Not Applicable Finish, 10 PK

  • Mfr # WASBM4RPTFE

  • Zoro # G816327640


product price: $42.99
/pk 10, $4.30/ea

Key Features

System of Measurement
Metric
Material
PTFE
Dimensional Standards
ANSI B18.22M - M4
Color
White
Thickness Tolerance
+/-0.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASBM4RPTFE
Zoro #
G816327640
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1.2 mm
Outside Diameter
12 mm
For Screw Size
M4
Inside Diameter
4.7 mm
Maximum Thickness
1.2 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Metric
Material
PTFE
Dimensional Standards
ANSI B18.22M - M4
Color
White
Thickness Tolerance
+/-0.20 mm
Item
Flat Washer
Type
Flat Washer
Washer Type
Regular Rim
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Tensile Strength
Not Rated
RoHS Compliant
RoHS Compliant
Removable
Removable
Hardness
Not Rated
Maximum Temperature
500 Degrees F
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ANSI B18.22M - M4, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M4, Inside Diameter 4.7 mm, Outside Diameter 12 mm, Maximum Thickness 1.2 mm, System of Measurement Metric, Minimum Thickness 1.2 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.