Flat Washer, For Screw Size M4 , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-641

  • Zoro # G316327751


product price:  $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Diameter
4.3 mm
Material
Stainless Steel
Thickness Tolerance
Not Rated
For Screw Size
M4
Outside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-641
Zoro #
G316327751
UPC #
00197666201565
Country of Origin
China

Dimensions

Inside Diameter
4.3 mm
For Screw Size
M4
Outside Diameter
9 mm
Maximum Thickness
0.9 mm
Minimum Thickness
0.7 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Thickness Tolerance
Not Rated
Dimensional Standards
DIN 125, ISO 7089
Finish
Black Oxide
Item
Flat Washer
Type
Flat Washer
System of Measurement
Inch/Metric
Material Grade/Class
18-8
Color
Black
Manufacturer Location
Globally Sourced
Hardness
140 HV, 75 HRB
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Tensile Strength
80,000 psi
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
DIN 125, SAE J405
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Inch/Metric, Minimum Thickness 0.7 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, SAE J405, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.