Flat Washer, For Screw Size M4 , Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-646

  • Zoro # G016327815


product price: $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38

Key Features

Maximum Thickness
0.9 mm
Finish
Black Oxide
Inside Diameter
4.3 mm
Thickness Tolerance
+/-0.016 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-646
Zoro #
G016327815
UPC #
00197666201619
Country of Origin
China

Dimensions

Maximum Thickness
0.9 mm
Inside Diameter
4.3 mm
Minimum Thickness
0.7 mm
Outside Diameter
9 mm
For Screw Size
M4
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Finish
Black Oxide
Thickness Tolerance
+/-0.016 in
Material
Steel
Color
Black
System of Measurement
Inch/Metric
Material Grade/Class
Grade 2
Item
Flat Washer
Type
Flat Washer
Dimensional Standards
DIN 125, ISO 7089
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Removable
Removable
Minimum Temperature
-58 Degrees F
Material Quality Standards
DIN 125
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Tensile Strength
60,000 psi
Manufacturer Location
Globally Sourced
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
350 Degrees F
Hardness
40 HRC

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Inch/Metric, Minimum Thickness 0.7 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.