Zoro Homepage

Flat Washer, For Screw Size M4 , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB4314

  • Zoro # G616174000


product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98

Key Features

System of Measurement
Metric
Material
Steel
Minimum Thickness
0.7 mm
Finish
Chrome-Plated
Maximum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB4314
Zoro #
G616174000
UPC #
632393678704
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Thickness
0.7 mm
Maximum Thickness
0.9 mm
Outside Diameter
9 mm
Inside Diameter
4.48 mm
For Screw Size
M4

Details

System of Measurement
Metric
Material
Steel
Finish
Chrome-Plated
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 125A
Item
Flat Washer
Type
Flat Washer
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ISO 7089

Description

Flat Washer, Dimensional Standards DIN 125A, Material Steel, Material Grade/Class Class 4.8, Finish Chrome-Plated, For Screw Size M4, Inside Diameter 4.48 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Metric, Minimum Thickness 0.7 mm, Material Quality Standards ISO 7089, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.